• The item cannot be ordered due to missing prices.

Double open ended spanner 30X34 mm

Article no.: 610100 30X34

Select article variation and quantity

Jaw widths (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 1 30 mm
    Width across flats 2 34 mm
    Standard DIN 3110; ISO 3318
    Spanner length L 300 mm
    maximum jaw width b1 66 mm
    maximum jaw width b2 75 mm
    maximum jaw height h 10 mm
    Jaw position 1 15 degrees
    Jaw position 2 15 degrees
    Width across flats metric
    non-sparking no
    both sides have the same width across flats no
    Type of product Spanner

    Identification numbers & Classifications

    Article number 610100 30X34
    EAN / GTIN 4018754018079
    Manufacturer number 40033034

    Description

    Version:

    Drop-forged. With close tolerance jaw widths.
    With easy-grip fluted shaft. Optimum flexional resistance, good torque transmission.

    Standard:

    DIN 3110 / ISO 3318

    Material:

    Chrome alloy steel, non-flaking chrome-plated over nickel; smoothed finish.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Double open ended spanner  30X34 mm

    Double open ended spanner 30X34 mm

    both sides have the same width across flats no no no no
    non-sparking no no no no
    maximum jaw width b1 66 66 66 66
    maximum jaw height h 10 10 10 10
    Spanner length L 300 302 302 300
    Width across flats metric metric metric metric
    Type of product Spanner Spanner Spanner Spanner

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart