{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 19 mm | |
Width across flats 2 | 22 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 235 mm | |
maximum jaw width b1 | 44 mm | |
maximum jaw width b2 | 49 mm | |
maximum jaw height h | 8 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610100 19X22 | |
EAN / GTIN | 4018754017928 | |
Manufacturer number | 40031922 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Double open ended spanner 19X22 mm |
|||||
Jaw position 1 | 15 | 15 | 15 | 15 | 15 |
maximum jaw height h | 8 | 8 | 8 | 8.5 | 8 |
Standard | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 | DIN 895 | DIN 3110 ;ISO 3318 |
Spanner length L | 235 | 235 | 235 | 200 | 235 |
Width across flats 1 | 19 | 19 | 19 | 19 | 19 |
Width across flats 2 | 22 | 22 | 22 | 22 | 22 |
Width across flats | metric | metric | metric | metric | metric |