{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 41 mm | |
Width across flats 2 | 46 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 425 mm | |
maximum jaw width b1 | 88 mm | |
maximum jaw width b2 | 95 mm | |
maximum jaw height h | 12 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610100 41X46 | |
EAN / GTIN | 4018754018130 | |
Manufacturer number | 40034146 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double open ended spanner, Jaw widths: 41X46mm |
||||
Jaw position 1 | 15 degrees | 15 degrees | 15 degrees | 15 degrees |
Jaw position 2 | 15 degrees | 15 degrees | 15 degrees | 15 degrees |
Spanner length L | 425 mm | 400 mm | 400 mm | 400 mm |
Width across flats 1 | 41 mm | 41 mm | 41 mm | 41 mm |
Width across flats 2 | 46 mm | 46 mm | 46 mm | 46 mm |
Width across flats | metric | metric | metric | metric |
Type of product | Spanner | Spanner | Spanner | Spanner |