• The item cannot be ordered due to missing prices.

Sabre saw blades set, Designation: 930CF

Article no.: 588700 930CF

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Stone
  • Sheet thickness (perforated panel): 4-12
  • Metal profile (open): < 100
  • Type of cutting: quick straight cutting (coarse)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material BiM
Tooth pitch 2.5 + 3.2 mm
Blade length 150 mm
Designation 930CF
Suitability _930CF
optimised for material Stone
Sheet thickness (perforated panel) 4-12 mm
Metal profile (open) < 100 mm
Type of cutting quick straight cutting (coarse)
Number of blades 5
Type of product Sabre saw blade

Identification numbers & Classifications

Article number 588700 930CF
EAN / GTIN 3165140507196
Manufacturer number 2608657527

Description

Version:

Sabre saw blades for metal.
Powerful rough cut. Ideal for rescue work and demolition work.

Supplied with:

5-piece

Downloads & documents

Compare with similar products

This article


Recommendations


Sabre saw blades set, Designation: 930CF

Sabre saw blades set, Designation: 930CF

optimised for material Stone Steel Steel
Saw blade material BiM BiM BiM
Type of cutting quick straight cutting (coarse) straight cutting (fine) straight cutting (fine)
Tooth pitch 2.5 + 3.2 mm 1.8 mm 1.4 mm
Sheet thickness (perforated panel) 4-12 mm 3-8 mm 1.5-4 mm
Metal profile (open) < 100 mm < 100 mm < 100 mm
Type of product Sabre saw blade Sabre saw blade Sabre saw blade

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart