• The item cannot be ordered due to missing prices.

Sabre saw blades set, Designation: 1255CHC-E

Article no.: 588700 1255CHC-E

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Stone
  • Sheet thickness (perforated panel): 4-12
  • Metal profile (open): < 250
  • Type of cutting: straight cutting fine

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material Carbide
Tooth pitch 3 mm
Blade length 300 mm
optimised for material Stone
Sheet thickness (perforated panel) 4-12 mm
Metal profile (open) < 250 mm
Type of cutting straight cutting fine
Number of blades 1
Type of product Sabre saw blade

Identification numbers & Classifications

Article number 588700 1255CHC-E
EAN / GTIN 4059952534619
Manufacturer number 2608900371

Description

Version:

Sabre saw blades for metal.
Precise straight cuts with maximum tool life in thick steel profiles or cast pipes. Ideal for demolition work.

Note:

Carbide saw blades: Reduce the stroke rate, work without blade swing, use coolant.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart