• The item cannot be ordered due to missing prices.

Sabre saw blades set 123XF

Article no.: 588700 123XF

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Stone
  • Sheet thickness (perforated panel): 1-8
  • Metal profile (open): < 100
  • Type of cutting: straight cutting (fine)

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Saw blade material BiM
    Tooth pitch 1.8 − 3.2 mm
    Blade length 150 mm
    Designation 123XF
    Suitability _123XF
    optimised for material Stone
    Sheet thickness (perforated panel) 1-8 mm
    Metal profile (open) < 100 mm
    Type of cutting straight cutting (fine)
    Number of blades 5
    Type of product Sabre saw blade

    Identification numbers & Classifications

    Article number 588700 123XF
    EAN / GTIN 3165140169561
    Manufacturer number 2608654402

    Description

    Version:

    Sabre saw blades for metal.

    Supplied with:

    5-piece

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart