{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | Carbide | |
Blade ⌀ D | 250 mm | |
Bore ⌀ | 30 mm | |
Drive holes number/⌀/pitch circle | 2/7/42 and 2/9/46 and 2/10/60 mm | |
Suitable for material | wood | |
Number of teeth | 40 | |
Width of cut B | 3.2 mm | |
Type of product | Circular saw blade |
Article number |
584035 250
Copy |
|
EAN / GTIN |
4045197220769
Copy |
|
Manufacturer number |
584035 250
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |