{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | Carbide | |
Blade ⌀ D | 165 mm | |
Bore ⌀ | 20 mm | |
Suitable for material | wood | |
Number of teeth | 24 | |
Width of cut B | 2 mm | |
Type of product | Circular saw blade |
Article number |
584035 165
Copy |
|
EAN / GTIN |
4045197883711
Copy |
|
Manufacturer number |
584035 165
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |