{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade ⌀ D | 216 mm | |
Bore ⌀ | 30 mm | |
Drive holes number/⌀/pitch circle | 2/7/42 mm | |
Number of teeth | 48 | |
Width of cut B | 2.8 mm | |
Type of product | Circular saw blade |
Article number | 584035 216 | |
EAN / GTIN | 4045197220752 | |
Manufacturer number | 584035 216 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Circular saw blade, wood, alternating teeth medium 216 mm |
|||||
Number of teeth | 48 | 48 | 48 | 48 | 48 |
Blade ⌀ D | 216 mm | 300 mm | 315 mm | 300 mm | 190 mm |
Bore ⌀ | 30 mm | 30 mm | 30 mm | 30 mm | 30 mm |
Width of cut B | 2.8 mm | 3.2 mm | 3.2 mm | 3.2 mm | 2.2 mm |
Drive holes number/⌀/pitch circle | 2/7/42 mm | 2/7/42 and 2/9/46 and 2/10/60 mm | 2/7/42 and 2/9/46 and 2/10/60 mm | 2/7/42 and 2/9/46 and 2/10/60 mm | 2/7/42 mm |
Type of product | Circular saw blade | Circular saw blade | Circular saw blade | Circular saw blade | Circular saw blade |