• The item cannot be ordered due to missing prices.

Circular saw blade, wood, alternating teeth 165BW mm

Article no.: 583950 165BW

Select article variation and quantity

Blade ⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade ⌀ D 165 mm
Bore ⌀ 20 mm
Suitable for material wood
Number of teeth 48
Width of cut B 1.8 mm
Type of product Circular saw blade

Identification numbers & Classifications

Article number 583950 165BW
EAN / GTIN 3165140636858
Manufacturer number 2608642384

Description

Version:

Circular saw blades for portable circular saws.
Top Precision Best range for wood.

Application:

For machining wood.

Downloads & documents

Compare with similar products

This article


Recommendations


Circular saw blade, wood, alternating teeth  165BW mm

Circular saw blade, wood, alternating teeth 165BW mm

Number of teeth 48 48 48 48 48 48
Blade ⌀ D 165 mm 216 mm 300 mm 315 mm 300 mm 190 mm
Bore ⌀ 20 mm 30 mm 30 mm 30 mm 30 mm 30 mm
Width of cut B 1.8 mm 2.8 mm 3.2 mm 3.2 mm 3.2 mm 2.2 mm
Drive holes number/⌀/pitch circle 2/7/42 mm 2/7/42 and 2/9/46 and 2/10/60 mm 2/7/42 and 2/9/46 and 2/10/60 mm 2/7/42 and 2/9/46 and 2/10/60 mm 2/7/42 mm
Type of product Circular saw blade Circular saw blade Circular saw blade Circular saw blade Circular saw blade Circular saw blade

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart