• The item cannot be ordered due to missing prices.

Circular saw blade, wood, alternating teeth 165SW mm

Article no.: 583950 165SW

Select article variation and quantity

Blade ⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade ⌀ D 165 mm
Bore ⌀ 20 mm
Suitable for material wood
Number of teeth 12
Width of cut B 1.7 mm
Type of product Circular saw blade

Identification numbers & Classifications

Article number 583950 165SW
EAN / GTIN 3165140660259
Manufacturer number 2608642600

Description

Version:

Circular saw blades for portable circular saws.
Standard range for wood.

Application:

For machining wood.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart