{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 120 mm | |
Brush width | 25 mm | |
Bore ⌀ d1 | 30 mm | |
Reducing ring ⌀ | 12 / 12.7 / 16 / 20 / 22.2 / 25.4 mm | |
Length of brush section H1 | 33 mm | |
maximum speed | 6,000 min-1 | |
Type of product | Wheel brush |
Article number | 571050 120X30 | |
EAN / GTIN | 4017359162750 | |
Manufacturer number | 303532 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Wire wheel brush Brass wire 0.15 mm. 120X30 mm |
||
Length of brush section H1 | 33 | 33 |
Brush ⌀ D1 | 120 | 120 |
Brush width | 25 | 25 |
maximum speed | 6,000 | 6,000 |
Reducing ring ⌀ | 12 / 12.7 / 16 / 20 / 22.2 / 25.4 | 12 / 12.7 / 16 / 20 / 22.2 / 25.4 |
Type of product | Wheel brush | Wheel brush |
Bore ⌀ d1 | 30 | 30 |