• The item cannot be ordered due to missing prices.

Wire wheel brush Brass wire 0.15 mm., Brush ⌀ D1× bristle width L1: 120X30mm

Article no.: 570170 120X30

Select article variation and quantity

Brush ⌀ D1× bristle width L1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush ⌀ D1 120 mm
Brush width 25 mm
Bore ⌀ d1 30 mm
Reducing ring ⌀ 12 / 12.7 / 16 / 20 / 22.2 / 25.4 mm
Length of brush section H1 33 mm
maximum speed 6,000 min-1
Type of product Wheel brush

Identification numbers & Classifications

Article number 570170 120X30
EAN / GTIN 4067263906506
Manufacturer number 570170 120X30

Description

Version:

Waved wire firmly crimped into the steel body. High density, high concentricity, and good wear resistance. Adaptable to various different mounting bores by use of interchangeable reducing rings (supplied).

Application:

For brass, copper, light alloys, etc. For polishing, fine brushing etc.
Use on bench grinder or polishing machines, or on machines with flexible drive heads.
For roughening, cleaning, removing rust, and scale etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart