• The item cannot be ordered due to missing prices.

Wire wheel brush Brass wire 0.15 mm. 80X22 mm

Article no.: 571050 80X22

Select article variation and quantity

Brush ⌀ D1× bristle width L1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush ⌀ D1 80 mm
Brush width 24 mm
Bore ⌀ d1 20 mm
Reducing ring ⌀ 8 mm
Length of brush section H1 20 mm
maximum speed 10,000 min-1
Type of product Wheel brush

Identification numbers & Classifications

Article number 571050 80X22
EAN / GTIN 4017359162842
Manufacturer number 302532

Description

Version:

Waved wire firmly crimped into the steel body. High density, high concentricity, and good wear resistance. Adaptable to various different mounting bores by use of interchangeable reducing rings (supplied).

Application:

Use on bench grinder or polishing machines, or on machines with flexible drive heads.
For brass, copper, light alloys, etc. For polishing, fine brushing etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart