{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 125 mm | |
Thread | 5/16 inch | |
Type of product | Backing pad |
Article number | 567885 125 | |
EAN / GTIN | 6416868912418 | |
Manufacturer number | 8292502511 |
This article |
Recommendations |
|||
---|---|---|---|---|
PU hook and loop backing pad 125 mm |
||||
External ⌀ | 125 | 125 | 125 | 125 |
Thread | 5/16 inch | M14 | M14 | |
Degree of hardness | medium | soft | ||
maximum speed | 11,000 | |||
maximum circumferential speed | 40 | 80 | 80 | |
Type of product | Backing pad | Backing pad | Backing pad | Backing pad |