{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 125 mm | |
maximum circumferential speed | 40 m/s | |
maximum speed | 11,000 min-1 | |
Type of product | Backing pad |
Article number | 566960 125 | |
EAN / GTIN | 2050001030450 | |
Manufacturer number | 566960 125 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hook and loop backing pad with Thread M 14 125 mm |
|||
External ⌀ | 125 | 125 | 125 |
Thread | M14 | M14 | |
Degree of hardness | medium | soft | |
maximum speed | 11,000 | ||
maximum circumferential speed | 40 | 80 | 80 |
Type of product | Backing pad | Backing pad | Backing pad |