• The item cannot be ordered due to missing prices.

Hook and loop backing pad, M14, External ⌀: 125mm

Article no.: 567760 125

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Degree of hardness medium
External ⌀ 125 mm
Thread M14
maximum circumferential speed 80 m/s
Type of product Backing pad

Identification numbers & Classifications

Article number 567760 125
EAN / GTIN 2050001030283
Manufacturer number 567760 125

Description

Version:

Attachment side with hook and loop fasteners, for secure fixing of velour loops when using velour-backed abrasive discs.
Stable backing pad for general grinding work.

Application:

M14 thread for direct mounting on angle grinders, maximum speed 80 m/s.

Note:

Hook and loop backing pad not suitable for fleece velour-backed abrasive discs No.566902566950.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart