Fleece velour-backed abrasive disc GB-DH, ⌀ 115 mm, Grit equivalent: 50

Article no.: 566902 50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 4.80 / Piece
  • from 50 Piece
    US $ 4.00 / Piece
on request
In stock Available in 3-4 working days
1,888 pieces in stock 1,888 pieces available in 3-4 working days

Select article variation and quantity

Grit equivalent Unit price incl. VAT

Availability

  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GB-DH
Grinding medium code Ceramic
Grit equivalent 50
Grit designation extra coarse
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 115 mm
Manufacturer's designation GB-DH
Version A coarse super duty
Colour blue
maximum circumferential speed 40 m/s
Type of product Non-woven abrasive

Identification & Classification

Article number 566902 50
EAN / GTIN 50048011644009
Manufacturer number 7000046264
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Fleece velour-backed abrasive discs with through-stitched backing for hook and loop fastener. With removable centre for more precise positioning and attachment of the disc to the backing pad (approx. 50 % reduction in vibration level with velour-backed abrasive discs No. 566965).
Very aggressive fleece disc with high edge stability. The integral ceramic grit (CER) permits high metal removal rates.

Application:

Ideal for removal of small weld spatter and for coarser cleaning and deburring tasks. No formation of chatter marks on the surface.
On angle grinders with hook and loop fastener backing pad No. 566960 or 566965.

Note:

See No. 567705ff onwards for velour-backed abrasive discs for rough abrasion.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart