{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | 775L | |
Grinding media | Cubitron™ II | |
Grinding medium code | Ceramic | |
Grit | 120 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 150 mm | |
Manufacturer's designation | Hookit 775L | |
Propulsive equipment | Orbital sander | |
maximum circumferential speed | 40 m/s | |
Type of product | Velour-backed abrasive disc |
Article number | 567792 120 | |
EAN / GTIN | 30051125868250 | |
Manufacturer number | 7100045073 |
This article |
Recommendations |
|||
---|---|---|---|---|
Velour-backed abrasive disc (CER) Hookit 775L Multiple holes, ⌀ 150 mm, Grit: 120 |
||||
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % | < 0.1 % | < 0.1 % |
Grit | 120 | 120 | 120 | 120 |
maximum circumferential speed | 40 m/s | 40 m/s | 40 m/s | 40 m/s |
Disc ⌀ | 150 mm | 150 mm | 150 mm | 150 mm |
Grinding medium code | Ceramic | A | A | A |
Type of product | Velour-backed abrasive disc | Velour-backed abrasive disc | Velour-backed abrasive disc | Velour-backed abrasive disc |