{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | 775L | |
Grinding media | Cubitron™ II | |
Grinding medium code | Ceramic | |
Grit | 220 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 150 mm | |
Manufacturer's designation | Hookit 775L | |
Propulsive equipment | Orbital sander | |
maximum circumferential speed | 40 m/s | |
Type of product | Velour-backed abrasive disc |
Article number | 567792 220 | |
EAN / GTIN | 763086427160 | |
Manufacturer number | 7100064271 |
This article |
Recommendations |
|||
---|---|---|---|---|
Velour-backed abrasive disc (CER) Hookit 775L Multiple holes 220 |
||||
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 | < 0.1 | < 0.1 |
Grit | 220 | 220 | 220 | 220 |
maximum circumferential speed | 40 | 40 | 40 | 40 |
Disc ⌀ | 150 | 150 | 150 | 150 |
Grinding media | Cubitron™ II | Aluminium Oxide grit (A) | Aluminium Oxide grit (A) | |
Grinding medium code | Ceramic | A | A | A |
Type of product | Velour-backed abrasive disc | Velour-backed abrasive disc | Velour-backed abrasive disc | Velour-backed abrasive disc |