{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Grit | 120 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 150 mm | |
Number of dust extraction holes | 15 | |
Propulsive equipment | Orbital sander | |
maximum circumferential speed | 40 m/s | |
Type of product | Velour-backed abrasive disc |
Article number | 567790 120 | |
EAN / GTIN | 4045197526434 | |
Manufacturer number | 567790 120 |
This article |
Recommendations |
||
---|---|---|---|
Velour-backed abrasive disc (A) 15 holes, ⌀ 150 mm, Grit: 120 |
|||
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % | < 0.1 % |
Grit | 120 | 120 | 120 |
maximum circumferential speed | 40 m/s | 40 m/s | 40 m/s |
Disc ⌀ | 150 mm | 150 mm | 150 mm |
Grinding medium code | A | A | A |
Type of product | Velour-backed abrasive disc | Velour-backed abrasive disc | Velour-backed abrasive disc |