• The item cannot be ordered due to missing prices.

Velour-backed abrasive disc (A) 15 holes 500

Article no.: 567790 500

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Grit 500
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 150 mm
Number of dust extraction holes 15
Propulsive equipment Orbital sander
maximum circumferential speed 40 m/s
Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 567790 500
EAN / GTIN 4045197526618
Manufacturer number 567790 500

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
dry
 

Description

Version:

Velour-backed abrasive disc with paper backing. Dust-repellent coating prevents premature clogging. The back is covered with velour loops.
Velour-backed abrasive disc with semi-open distribution, aluminium oxide (A).

Application:

On orbital sanders with hook and loop pads e.g.No. 567990 (dust extraction available). Universal all-round product for coarse, intermediate and fine abrasion on all metal and plastic surfaces, paint systems and woods.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart