{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Specification | A30R-BFXA | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | flat | |
Disc ⌀ | 230 mm | |
Disc thickness | 2.5 mm | |
Bore ⌀ | 22.23 mm | |
for material thicknesses | 7.5 mm - 12.5 mm | |
recommended approach angle | 90 degrees | |
optimised for material | Steel | |
Propulsive equipment | Angle grinders | |
maximum circumferential speed | 80 m/s | |
maximum speed | 6,600 min-1 | |
Type of product | Cutting disc |
Article number | 563300 230 | |
EAN / GTIN | 9003170359504 | |
Manufacturer number | 35950 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Cutting disc PREMIUM*** 230 mm |
||
Propulsive equipment | Angle grinders | Angle grinder |
recommended approach angle | 90 | 90 |
for material thicknesses | 7.5 ;12.5 | 7.5 ;12.5 |
maximum circumferential speed | 80 | 80 |
Grinding medium code | A | A |
Specification | A30R-BFXA | A30Q-BF |
Type of product | Cutting disc | Cutting disc |