• The item cannot be ordered due to missing prices.

HOLEX Pro cutting disc “2 in 1” 230 mm

Article no.: 563500 230

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • recommended approach angle: 90

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code A
    Specification A30Q-BF
    Iron, sulphur and chlorine constituents < 0.1 %
    Shape 41
    Shape description flat
    Disc ⌀ 230 mm
    Disc thickness 2.5 mm
    Bore ⌀ 22.23 mm
    for material thicknesses 7.5 mm - 12.5 mm
    recommended approach angle 90 degrees
    optimised for material Steel; HSS
    Propulsive equipment Angle grinder
    maximum circumferential speed 80 m/s
    maximum speed 6,600 min-1
    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 563500 230
    EAN / GTIN 4045197593177
    Manufacturer number 563500 230

    Application Table

    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    dry
     

    Description

    Version:

    Universal cutting disc for steel and stainless steel.
    Easy-cutting and stable.

    Application:

    For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc.

    Specification:

    A30Q-BF.

    Note:

    The disc thickness should be at least 20% of the material thickness to be cut.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart