• The item cannot be ordered due to missing prices.

HOLEX Pro cutting disc “2 in 1”, Disc ⌀: 125mm

Article no.: 563500 125

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: depressed centre
  • Bore ⌀: 22.23
  • recommended approach angle: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Specification A30Q-BF
Iron, sulphur and chlorine constituents < 0.1 %
Shape 42
Shape description depressed centre
Disc ⌀ 125 mm
Disc thickness 2 mm
Bore ⌀ 22.23 mm
for material thicknesses 6 mm - 10 mm
recommended approach angle 90 degrees
optimised for material Steel; HSS
Propulsive equipment Angle grinder
maximum circumferential speed 80 m/s
maximum speed 12,200 min-1
Type of product Cutting disc

Identification numbers & Classifications

Article number 563500 125
EAN / GTIN 4045197443038
Manufacturer number 563500 125

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 

Description

Version:

Universal cutting disc for steel and stainless steel.
Easy-cutting and stable.

Application:

For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc.

Specification:

A30Q-BF.

Note:

The disc thickness should be at least 20% of the material thickness to be cut.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart