• The item cannot be ordered due to missing prices.

Cutting disc PREMIUM*** 115 mm

Article no.: 563300 115

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: depressed centre
  • Bore ⌀: 22.23
  • recommended approach angle: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Specification A30R-BFXA
Iron, sulphur and chlorine constituents < 0.1 %
Shape description depressed centre
Disc ⌀ 115 mm
Disc thickness 2 mm
Bore ⌀ 22.23 mm
for material thicknesses 6 mm - 10 mm
recommended approach angle 90 degrees
optimised for material Steel
Propulsive equipment Angle grinders
maximum circumferential speed 80 m/s
maximum speed 13,300 min-1
Type of product Cutting disc

Identification numbers & Classifications

Article number 563300 115
EAN / GTIN 9003170359375
Manufacturer number 35937

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 

Description

Version:

Special type with high lateral stability and long service life, for cutting CrNi steels; best performance also in steel.

Application:

For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc.

Specification:

A30R-BFXA.

Note:

The disc thickness should be at least 20% of the material thickness to be cut. For stainless steel, use cutting discs at reduced speed.

Downloads & documents

Compare with similar products

This article


Recommendations


Cutting disc PREMIUM*** 115 mm

Cutting disc PREMIUM*** 115 mm

Propulsive equipment Angle grinders Angle grinder
recommended approach angle 90 90
Shape description depressed centre depressed centre
optimised for material Steel Steel ;HSS
Disc ⌀ 115 115
Disc thickness 2 2
Type of product Cutting disc Cutting disc

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart