{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Grit equivalent | 280 | |
Grit designation | fine | |
Degree of hardness | soft | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 50.8 mm | |
Manufacturer's designation | XL-DR | |
Version | 2 S fine | |
maximum speed | 22,000 min-1 | |
Type of product | Compact disc |
Article number | 554066 280 | |
EAN / GTIN | 480111718382 | |
Manufacturer number | 7000045976 |
This article |
Recommendations |
|
---|---|---|
Compact disc XL-UR, ⌀ 50.8 mm, Grit equivalent: 280 |
||
Version | 2 S fine | 2 S fine |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0,1 % |
Grit equivalent | 280 | 280 |
maximum speed | 22,000 min-1 | 22,000 min-1 |
Grinding media | Silicon carbide (SiC) | Silicon carbide (SiC) |
Grinding medium code | SiC | SiC |
Type of product | Compact disc | Compact disc |