{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit equivalent | 100 | |
Grit designation | coarse | |
Degree of hardness | hard | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 50.8 mm | |
Manufacturer's designation | XL-DR | |
Version | 8 A coarse | |
maximum speed | 22,000 min-1 | |
Type of product | Compact disc |
Article number |
554066 100
Copy |
|
EAN / GTIN |
480111719440
Copy |
|
Manufacturer number |
7100000871
Copy |
|
Manufacturer | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de |