{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit equivalent | 180 | |
Grit designation | medium | |
Degree of hardness | medium | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 50.8 mm | |
Manufacturer's designation | XL-DR | |
Version | 6 A medium | |
maximum speed | 22,000 min-1 | |
Type of product | Compact disc |
Article number | 554066 180/6 | |
EAN / GTIN | 30048011171907 | |
Manufacturer number | 7000045979 |
This article |
Recommendations |
|
---|---|---|
Compact disc XL-UR, ⌀ 50.8 mm, Grit equivalent: 180/6 |
||
Version | 6 A medium | 6 A medium |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0,1 % |
Grit designation | medium | medium |
maximum speed | 22,000 min-1 | 22,000 min-1 |
Grinding media | Standard aluminium oxide (A) | regular aluminium oxide (A) |
Grinding medium code | A | A |
Type of product | Compact disc | Compact disc |