{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Tooth configuration Z7 | |
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | N0307 | |
Shape description | Angle | |
Head ⌀ | 3 mm | |
Head length | 7 mm | |
Overall length | 40 mm | |
Shank ⌀ | 3 mm | |
Type of product | Burr |
Article number | 546900 N0307 | |
EAN / GTIN | 4045197156921 | |
Manufacturer number | 546900 N0307 |