• The item cannot be ordered due to missing prices.

Mini burr Z7 − medium, diamond cut, Carbide, Type: M0613

Article no.: 546900 M0613

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration Z7
Tooth type abbreviation Z7
Type of cut staggered teeth
Toothing grit designation medium
Tool material Carbide
Shape M0613
Shape description pointed cone
Head ⌀ 6 mm
Head length 13 mm
Overall length 43 mm
Shank ⌀ 3 mm
Type of product Burr

Identification numbers & Classifications

Article number 546900 M0613
EAN / GTIN 4045197156914
Manufacturer number 546900 M0613

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
Uni
 

Description

Version:

GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Carbide mini burr with shank ⌀ 3 mm.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Compare with similar products

This article


Recommendations


Mini burr Z7 − medium, diamond cut, Carbide, Type: M0613

Mini burr Z7 − medium, diamond cut, Carbide, Type: M0613

Shape description pointed cone pointed cone pointed cone
Overall length 43 mm 43 mm 49 mm
Tool material Carbide Carbide Carbide
Toothing grit designation medium fine medium
Shank ⌀ 3 mm 3 mm 3 mm
Series Tooth configuration Z7 Tooth configuration Z5 ‌Tooth configuration Z7
Head length 13 mm 13 mm 17 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart