{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Tooth configuration Z7 | |
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | H0307 | |
Shape description | Flame | |
Head ⌀ | 3 mm | |
Head length | 7 mm | |
Overall length | 40 mm | |
Shank ⌀ | 3 mm | |
Type of product | Burr |
Article number | 546900 H0307 | |
EAN / GTIN | 4045197156884 | |
Manufacturer number | 546900 H0307 |
This article |
Recommendations |
||
---|---|---|---|
Mini burr Z7 − medium, diamond cut H0307 |
|||
Shape | H0307 | H0307 | H0307 |
Shape description | Flame | Flame | Flame |
Overall length | 40 | 40 | 38 |
Head ⌀ | 3 | 3 | 3 |
Tooth type abbreviation | Z7 | Z5 | Z7 |
Toothing grit designation | medium | fine | medium |
Serie | Tooth configuration Z7 | Tooth configuration Z5 | Tooth configuration Z7 |