• The item cannot be ordered due to missing prices.

Burr Z7 − medium, diamond cut, Carbide, Type: F0618

Article no.: 540350 F0618

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration Z7
Tooth type abbreviation Z7
Type of cut staggered teeth
Toothing grit designation medium
Tool material Carbide
Shape Round arch
Shape description round arch
Head ⌀ 6 mm
Head length 18 mm
Overall length 218 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 540350 F0618
EAN / GTIN 4045197609847
Manufacturer number 540350 F0618

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
Uni
 

Description

Version:

GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Shank length 200 mm (can be cut to length).
Shank ⌀ 6 mm.
Round arch shape F (RBF).

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.
Do not start the machine until the burr is inside the component.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart