{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Tooth configuration Z7 | |
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | Ball nose | |
Shape description | ball nose | |
Head ⌀ | 12 mm | |
Head length | 25 mm | |
Overall length | 225 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540350 C1225 | |
EAN / GTIN | 4045197521996 | |
Manufacturer number | 540350 C1225 |
This article |
Recommendations |
|
---|---|---|
Burr Z7 − medium, diamond cut C1225 |
||
Shape | Ball nose | C1225 |
Shape description | ball nose | ball nose |
Head ⌀ | 12 | 12 |
Tool material | Carbide | Carbide |
Toothing grit designation | medium | medium |
Shank ⌀ | 6 | 6 |
Serie | Tooth configuration Z7 | Tooth configuration Z7 |