{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Tooth configuration Z7 | |
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | Ball shape | |
Shape description | Ball | |
Head ⌀ | 6 mm | |
Head length | 5 mm | |
Overall length | 205 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540350 D0605 | |
EAN / GTIN | 4045197222428 | |
Manufacturer number | 540350 D0605 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Burr Z7 − medium, diamond cut D0605 |
||
Shape | Ball shape | D0605 |
Overall length | 205 | 50 |
Head ⌀ | 6 | 6 |
Tooth type abbreviation | Z7 | Z7 |
Toothing grit designation | medium | medium |
Type of cut | staggered teeth | staggered teeth |
Serie | Tooth configuration Z7 | Tooth configuration Z7 |