{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG II | |
Band length | 3 m | |
Tape width | 16 mm | |
Body length | 63 mm | |
Body width | 25 mm | |
Body height | 59 mm | |
Type of product | Measuring tape |
Article number | 462330 3 | |
EAN / GTIN | 4975364029171 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Tape measure, non-slip casing extra sturdy 3 m |
|||
Tape width | 16 mm | 16 mm | 16 mm |
Band length | 3 m | 3 m | 3 m |
Body height | 59 mm | 59 mm | 59 mm |
Standard | EG II | EG II | EG II |
Body length | 63 mm | 66 mm | 66 mm |
Body width | 25 mm | 27 mm | 27 mm |
Type of product | Measuring tape | Measuring tape | Measuring tape |