• The item cannot be ordered due to missing prices.

Tape measure, non-slip casing extra sturdy 10 m

Article no.: 462330 10

Select article variation and quantity

Band length (m) Unit price incl. VAT
  • Standard: EG II

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Band length 10 m
Tape width 25 mm
Body length 95 mm
Body width 45 mm
Body height 98 mm
Type of product Measuring tape

Identification numbers & Classifications

Article number 462330 10
EAN / GTIN 4975364029157

Description

Version:

  • Tape measure with particularly high buckling stability.
  • Totally shock-proof plastic housing with removable belt clip.
  • Automatic tape return and stop.
  • Shock absorber reduces the impact at tape return.
  • Sliding end hook.
  • Tape measure printed black/red on yellow, acrylic coated for high abrasion resistance.
  • Long-lasting spring made of high grade steel.
  • Additionally with rubberised casing.
  • Tape printed both sides.

Downloads & documents

Compare with similar products

This article


Recommendations


Tape measure, non-slip casing extra sturdy 10 m

Tape measure, non-slip casing extra sturdy 10 m

Tape width 25 mm 25 mm
Band length 10 m 10 m
Body height 98 mm 90 mm
Standard EG II EG II
Body length 95 mm 90 mm
Body width 45 mm 45 mm
Type of product Measuring tape Measuring tape

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart