{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG II | |
Tape width | 19 mm | |
Body length | 74 mm | |
Body width | 31 mm | |
Body height | 68 mm | |
Reversible reading | mm / inch | |
Type of product | Measuring tape |
Article number | 462014 5 | |
EAN / GTIN | 4045197879691 | |
Manufacturer number | 462014 5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Tape measure with mm/inch graduations, Tape length: 5m |
||||||
Tape width | 19 mm | 19 mm | 19 mm | 16 mm | 16 mm | 16 mm |
Body height | 68 mm | 68 mm | 68 mm | 69 mm | 69 mm | 69 mm |
Standard | EG II | EG II | EG II | EG II | EG II | EG I |
Body length | 74 mm | 74 mm | 74 mm | 70 mm | 70 mm | 70 mm |
Body width | 31 mm | 31 mm | 31 mm | 30 mm | 30 mm | 30 mm |
Type of product | Measuring tape | Measuring tape | Measuring tape | Measuring tape | Measuring tape | Measuring tape |