• The item cannot be ordered due to missing prices.

Tape measure with magnets, Band length: 5m

Article no.: 462012 5

Select article variation and quantity

Band length (m) Unit price incl. VAT
  • Standard: EG II

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Band length 5 m
Tape width 19 mm
Body length 74 mm
Body width 31 mm
Body height 68 mm
Type of product Measuring tape

Identification numbers & Classifications

Article number 462012 5
EAN / GTIN 4045197358110
Manufacturer number 462012 5

Description

Version:

Plastic casing with removable belt clip. Automatic tape return and stop, with damping effect. Sliding end hook.
Sliding end hook with 2 magnets. Tape measure printed black/red on yellow. Casing in yellow with black rubber coating.

Downloads & documents

Compare with similar products

This article


Recommendations


Tape measure with magnets, Band length: 5m

Tape measure with magnets, Band length: 5m

Tape width 19 mm 19 mm 19 mm 16 mm 16 mm 16 mm
Body height 68 mm 68 mm 68 mm 69 mm 69 mm 69 mm
Standard EG II EG II EG II EG II EG II EG I
Body length 74 mm 74 mm 74 mm 70 mm 70 mm 70 mm
Body width 31 mm 31 mm 31 mm 30 mm 30 mm 30 mm
Type of product Measuring tape Measuring tape Measuring tape Measuring tape Measuring tape Measuring tape

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart