• The item cannot be ordered due to missing prices.

Tape measure with mm/inch graduations, Tape length: 3m

Article no.: 462014 3

Select article variation and quantity

Tape length (m) Unit price incl. VAT
  • Standard: EG II
  • Reversible reading: mm / inch

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Standard EG II
Tape width 16 mm
Body length 66 mm
Body width 27 mm
Body height 59 mm
Reversible reading mm / inch
Type of product Measuring tape

Identification numbers & Classifications

Article number 462014 3
EAN / GTIN 4045197879684
Manufacturer number 462014 3

Description

Version:

Plastic casing with removable belt clip. Automatic tape return and stop, with damping effect. Sliding end hook.
White tape measure, with black characters, with mm/inch graduations (upper edge inch, lower edge mm). Casing in red with black rubber coating.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart