{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG I | |
Graduation on the top edge | 1 mm | |
Graduation on the bottom edge | 0.5 mm | |
Error limit | 0.13 mm | |
Material | Stainless steel, INOX | |
Cross-section width | 30 mm | |
Cross-section thickness | 1 mm | |
Type of product | Straight edge |
Article number | 461630 300 | |
EAN / GTIN | 4007368118824 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Steel rule, stainless, Length: 300mm |
|||||||||
Material | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX |
Cross-section width | 30 mm | 30 mm | 13 mm | 13 mm | 13 mm | 13 mm | 13 mm | 13 mm | 13 mm |
Cross-section thickness | 1 mm | 1 mm | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm |
Type of product | Straight edge | Straight edge | Straight edge | Straight edge | Straight edge | Straight edge | Straight edge | Straight edge | Straight edge |