• The item cannot be ordered due to missing prices.

Flexible steel rule narrow, stainless matted, scale from right to left 300 mm

Article no.: 461815 300

Select article variation and quantity

Overall length (mm) Unit price incl. VAT
  • Standard: EG II
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Material Stainless steel, INOX
Length 300 mm
Cross-section width 13 mm
Cross-section thickness 0.5 mm
Type of product Straight edge

Identification numbers & Classifications

Article number 461815 300
EAN / GTIN 4062406254803
Manufacturer number 461815 300

Description

Version:

Made of stainless spring steel. Clean, electrolytically applied, black graduations and figures with smooth surface. Easy to read. Rounded edges to prevent injuries.
Upper edge with ½ mm graduations, lower edge with 1 mm graduations. Scale from right to left.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart