• The item cannot be ordered due to missing prices.

Steel rule, stainless 300 mm

Article no.: 461770 300

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Standard: EG I
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG I
Material Stainless steel, INOX
Length 300 mm
Cross-section width 13 mm
Cross-section thickness 0.5 mm
Type of product Straight edge

Identification numbers & Classifications

Article number 461770 300
EAN / GTIN 4045197949059
Manufacturer number 461770 300

Description

Version:

Made of stainless spring steel. Smooth surface with very precise and sharp contrast graduations. Very high accuracy and clear definition for legibility of the scale. Upper edge with ½ mm graduations. Lower edge with 1 mm graduations.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart