{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | EG I | |
Material | Stainless steel, INOX | |
Length | 100 mm | |
Cross-section width | 13 mm | |
Cross-section thickness | 0.5 mm | |
Type of product | Straight edge |
Article number | 461770 100 | |
EAN / GTIN | 4045197949004 | |
Manufacturer number | 461770 100 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Steel rule, stainless 100 mm |
||
Length | 100 | 100 |
Norm | EG I | EG II |
Material | Stainless steel, INOX | Stainless steel, INOX |
Cross-section width | 13 | 13 |
Cross-section thickness | 0.5 | 0.5 |
Type of product | Straight edge | Straight edge |