• The item cannot be ordered due to missing prices.

Try square Accuracy class 2 400X200 mm

Article no.: 452600 400X200

Select article variation and quantity

Stock length (mm) Unit price incl. VAT
  • Standard: DIN 875

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 875
Stock length 400×200 mm
Accuracy 2
Right angle tolerance 0.06 mm
Shank cross-section 35×7 mm
Type of product Try squares

Identification numbers & Classifications

Article number 452600 400X200
EAN / GTIN 4045197205827
Manufacturer number 452600 400X200

Description

Version:

All faces and edges ground. Inspection test faces ground.

Application:

For accurate general workshop work.

Accuracy:

DIN 875 / 2 − angle tolerance e.g. for size 100×70 = 0.030 mm.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart