{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 875 | |
Stock length | 200×130 mm | |
Accuracy | 2 | |
Right angle tolerance | 0.04 mm | |
Shank cross-section | 30×6 mm | |
Type of product | Try squares |
Article number | 452600 200X130 | |
EAN / GTIN | 4045197205797 | |
Manufacturer number | 452600 200X130 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Try square Accuracy class 2 200X130 mm |
on request
In stock
50 pieces in stock
€ 135,00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
773 pieces in stock
€ 44,00
plus VAT at the current rate
Prices plus delivery costs
|
|
Nauwkeurigheid | 2 | 0 | 1 |
Norm | DIN 875 | DIN 875 | DIN 875 |
Verpakking | stevige box | stevige box | |
Haaksheid | 0.04 | 0,009 | 0,02 |
Beendoorsnede | 30×6 | 30×7 | 30×7 |
Sleutellengte | 200×130 | 200×130 | 200×130 |
Producttype | Try squares | Winkelhaak met aanslag | Winkelhaak met aanslag |