• The item cannot be ordered due to missing prices.

Try square Accuracy class 2 300X175 mm

Article no.: 452600 300X175

Select article variation and quantity

Stock length (mm) Unit price incl. VAT
  • Standard: DIN 875

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 875
    Stock length 300×175 mm
    Accuracy 2
    Right angle tolerance 0.05 mm
    Shank cross-section 35×7 mm
    Type of product Try squares

    Identification numbers & Classifications

    Article number 452600 300X175
    EAN / GTIN 4045197205810
    Manufacturer number 452600 300X175

    Description

    Version:

    All faces and edges ground. Inspection test faces ground.

    Application:

    For accurate general workshop work.

    Accuracy:

    DIN 875 / 2 − angle tolerance e.g. for size 100×70 = 0.030 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart