{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 875 | |
Stock length | 200×130 mm | |
Accuracy | 2 | |
Right angle tolerance | 0.04 mm | |
Shank cross-section | 30×6 mm | |
Type of product | Stock square |
Article number | 452590 200X130 | |
EAN / GTIN | 4045197372147 | |
Manufacturer number | 452590 200X130 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Stock square Accuracy class 2 200X130 mm |
|||
all parts | hardened | hardened | |
Accuracy | 2 | 0 | 1 |
Norm | DIN 875 | DIN 875 | DIN 875 |
Right angle tolerance | 0.04 | 0.009 | 0.02 |
Shank cross-section | 30×6 | 30×7 | 30×7 |
Stock length | 200×130 | 200×130 | 200×130 |
Type of product | Stock square | Stock square | Stock square |