{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 875 | |
Stock length | 200×130 mm | |
Accuracy | 0 | |
Right angle tolerance | 0.009 mm | |
Shank cross-section | 30×7 mm | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Type of product | Stock square |
Article number | 451010 200X130 | |
EAN / GTIN | 4045197444097 | |
Manufacturer number | 451010 200X130 |
This article |
Recommendations |
||
---|---|---|---|
Stock square stainless, accuracy class 0 200X130 mm |
|||
all parts | hardened | hardened | |
Accuracy | 0 | 1 | 2 |
Norm | DIN 875 | DIN 875 | DIN 875 |
Right angle tolerance | 0.009 | 0.02 | 0.04 |
Shank cross-section | 30×7 | 30×7 | 30×6 |
Stock length | 200×130 | 200×130 | 200×130 |
Type of product | Stock square | Stock square | Stock square |