• The item cannot be ordered due to missing prices.

Stock square stainless, accuracy class 0 50X40 mm

Article no.: 451010 50X40

Select article variation and quantity

Stock length (mm) Unit price incl. VAT
  • Standard: DIN 875
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 875
    Stock length 50×40 mm
    Accuracy 0
    Right angle tolerance 0.007 mm
    Shank cross-section 15×4 mm
    Material Stainless steel, INOX
    all parts hardened
    Packaging sturdy box
    Type of product Stock square

    Identification numbers & Classifications

    Article number 451010 50X40
    EAN / GTIN 4045197444059
    Manufacturer number 451010 50X40

    Description

    Version:

    Precision squares of stainless steel, fully hardened and stress relieved. Test faces ground and very precisely adjusted, all other faces ground.

    Application:

    For inspection and high precision work.

    Accuracy:

    DIN 875 / 0 − angle tolerance e.g. for size 100×70 = 0.007 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart